Florida Pneumatic FP-832, Compact Low Speed Tire Buffer
See all 19 items in product family

Florida Pneumatic FP-832, Compact Low Speed Tire Buffer

Item #: WBB236866

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 64.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Compact Low Speed Tire Buffer

  • 2,800 RPM
  • 5/16 Integral Hex. Chuck
  • Only 6-1/2 Long - Ideal for Low Profile Tires
  • Complete with Rear Exhaust Hose Assembly for Hook-up

Product Specifications

    • LENGTH INCHES6-1/2
    • AVERAGE CFM4
    • BRANDFlorida Pneumatic
    • DESCRIPTIONCompact Low Speed Tire Buffer
    • HORSE POWER1/2
    • CHUCK5/16"
    • MANUFACTURERS PART NUMBERFP-832
    • WEIGHT LBS2
    • HOSE SIZE I.D3/8"
    • RPM2,800
    • AIR INLET NPT1/4"
    • PRESSURE90 PSI
    • TOOL TYPESanders & Buffers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!