Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sunlite® 05582-SU SL150/27K/MOG Spiral CFL Light Bulb, Mogul Base, Warm White

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

Sunlite® 05582-SU SL150/27K/MOG Spiral CFL Light Bulb, Mogul Base, Warm White

Item #: WBB1452621

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 229.95
Product Information
Customer Review
Product Q&A
Sunlite® 05582-SU SL150/27K/MOG Spiral CFL Light Bulb, Mogul Base, Warm White

Sunlite® super high wattage spiral compact fluorescent lamps fit into most standard fixtures and give off a warm white light much like a 500 watt incandescent bulb. These energy efficient CFL lamps can last up to 7.3 years with normal household use of 3 hours a day. This energy saving 150 watt 2700K, mogul base bulb offers 7900 lumens of light output and has an average rated life of 8,000 hours. Great for floor lamps, desk lamps, ceiling fixtures and most common household lighting needs.

Product Specifications

    • LENGTH INCHES13.25
    • COLOR FINISHWarm White
    • BASEMogul E-39
    • BRANDSunlite
    • COLOR RENDER INDEX80
    • LAMP TYPESuper High Wattage Spiral
    • LUMENS7900
    • MANUFACTURERS PART NUMBER05582-SU
    • PACKAGE QUANTITY6
    • SHAPET5 Tube
    • VOLTAGE120
    • WATTAGE150
    • DIAMETER INCHES3-5/8
    • COLOR TEMPERATURE2700
    • AVG. LIFE (HOURS)8,000
    • LAMP CODESL150/27K/MOG

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!