Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Slickon Refill Shown

HI-TEMP FOOD GRADE™ Anti-Seize 2100°F, 8oz. Brush Top 12/Case - 41010 - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

HI-TEMP FOOD GRADE™ Anti-Seize 2100°F, 8oz. Brush Top 12/Case - 41010 - Pkg Qty 12

Item #: WBB1635487

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$15.75 each

Sold in packages of 12

Price: $189.00
Product Information
Customer Review
Product Q&A
Accessories
HI-TEMP FOOD GRADE™ Anti-Seize Compound USDA & FDA Approved 2100°F, 8oz. Brush Top 12/Case - 41010

Prevents harmful attacks in corrosive environments. High resistance to acids and caustic environments, it reduces assembly friction and aids in disassembly. Highly water resistant, high heat resistant, non-staining, and easy clean up. NSF Registered, H-1, Reg.# 135303 and FDA Compliant 21CFR 178.3570. Pure, tasteless, non-toxic and white color. High solids content ensures peak performance. Applications where metal fillers are not desired. Resists seizing, galling, and cold welding.

Product Specifications

    • BRANDAnti-Seize Technology
    • DESCRIPTIONHi-Temp Anti-Seize 2100°F
    • MANUFACTURERS PART NUMBER41010
    • PACKAGE QUANTITY12
    • SIZE8 oz.
    • SIZE TYPEBrush Top
    • LUBRICANT TYPEFood Grade Anti-Seize Compound

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!