Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PURE WHITE™ Food Grade Anti Seize w/PTFE 475°F, 14oz. Cartridge 10/Case - 31015 - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

PURE WHITE™ Food Grade Anti Seize w/PTFE 475°F, 14oz. Cartridge 10/Case - 31015 - Pkg Qty 10

Item #: WBB1635505

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$30.95 each

Sold in packages of 10

Price: $309.50
Product Information
Customer Review
Product Q&A
Accessories
PURE WHITE™ Food Grade Anti Seize Compound w/PTFE, USDA & FDA Approved 475°F, 14oz. Cartridge 10/Case - 31015

Pure, tasteless, non-toxic and non-staining, NSF Registered H-1, Reg. # 135504, Meets USDA H-1 and FDA requirements. PTFE insures maximum lubrication and superior anti-wear properties. Excellent resistance to wash out and steam cleaning. Neutral behavior towards rubber and plastic components. Resists degradation from food products and food process chemicals. Pure White™ meets requirements where incidental contact with food can occur. Its Anti-Rust and Anti-Corrosion properties are vital to protect equipment from harmful attack of corrosive acids.

Product Specifications

    • BRANDAnti-Seize Technology
    • DESCRIPTIONPure White Anti-Seize 475°F
    • MANUFACTURERS PART NUMBER31015
    • PACKAGE QUANTITY10
    • SIZE14 oz.
    • SIZE TYPECartridge
    • LUBRICANT TYPEFood Grade Anti-Seize Compound

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!