Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Super Lube Nuclear Grade Approved Grease, 30 Lb. Pail - 42130
See all 71 items in product family

Super Lube Nuclear Grade Approved Grease, 30 Lb. Pail - 42130

Item #: WBB335013

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 348.95
Product Information
Customer Review
Product Q&A
Accessories
30 lb pail Super Lube® Nuclear Grade Approved Grease

Super Lube-N, the nuclear grade of Super Lube® multipurpose grease was developed specifically to meet the requirements of GE Nuclear Specification D50YP12 Rev.2 Super Lube-N is a fully rated NLGI-2 bearing grease and can be used to lubricate wire rope, chain, pulleys, bearings, and anything that slides, swivels, rolls or squeaks. 30 lb pail Super Lube® Nuclear Grade Approved Grease

Documents

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES14
    • BRANDSuperLube
    • DESCRIPTIONNuclear Grade Approved Grease
    • MANUFACTURERS PART NUMBER42130
    • PACKAGE QUANTITY1
    • SIZE30 lb.
    • SIZE TYPEPail
    • LUBRICANT TYPENuclear Grease
    • DIAMETER INCHES12
    • MANUFACTURERSynco Chemical

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 3 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result