Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Miles Mil-Gear S ISO 460, Advanced Technology Synthetic Industrial Gear Oil, 1 Gallon Bottle

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Miles Mil-Gear S ISO 460, Advanced Technology Synthetic Industrial Gear Oil, 1 Gallon Bottle

Item #: WBB2243470

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 236.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Miles Mil-Gear S ISO 460, Advanced Technology Synthetic Industrial Gear Oil, 1 Gallon Bottle

Miles Mil-Gear S is designed for use in a wide range of gear applications. It's formulated to provide a long oil life with excellent oxidative stability, film strength, lubricity and wear protection. It offers outstanding protection - even in the most demanding applications.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDMILES LUBRICANTS
    • DESCRIPTIONFull synthetic gear oil
    • MANUFACTURERS PART NUMBERMSF1408005
    • PACKAGE QUANTITY4
    • SIZE1 gal.
    • SIZE TYPEJug
    • LUBRICANT TYPESynthetic Gear Oil
    • ISO GRADE460

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!