Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Miles All Spec Heavy Duty Motor Oil 15W-40 CJ-4, 5-Gallon

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Miles All Spec Heavy Duty Motor Oil 15W-40 CJ-4, 5-Gallon

Item #: WBB2243462

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 79.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Miles All Spec Heavy Duty Motor Oil 15W-40 CJ-4, 5-Gallon

MILES ALL SPEC 15W-40 SUPER is formulated to meet or exceed the warranty requirements of all manufacturers of diesel and gasoline engines. This oil is formulated to meet the Mack EO-O Premium Plus '07 specification and API CJ-4/SN specification for use in EGR equipped heavy-duty diesel engines in high output service. Advantage 15W-40 Premium Plus meets the performance requirements of most diesel engine manufacturers such as Caterpillar, Cummins, Detroit Diesel, Ford, Mack, Navistar, and Volvo. It can be used with complete success in over-the-road diesel trucks, off-highway diesel equipment, farm tractors, and passenger cars and light trucks with diesel engines, turbo-charged or non-turbo-charged as well as gasoline engines.

Since the introduction of ultra-low sulfur fuels, high TBN oil is no longer a crucial need. Field tests have shown our CJ-4 oils retain TBN levels for longer periods due to the advanced technology of the new additive chemistry. This oil meets or exceeds all the requirements of API CJ-4,CI-4, CI-4 Plus, CH-4, CG-4, CF-4 and SN. ADVANTAGE 15W-40 also meets the extended drain requirements of Cummins CES 20076, Mack EO-O Premium Plus, and Volvo VDS.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDMILES LUBRICANTS
    • MANUFACTURERS PART NUMBERM00200203
    • PACKAGE QUANTITY1
    • SIZE5 gal.
    • SIZE TYPEPail
    • TYPE15W-40
    • LUBRICANT TYPESynthetic Motor Oil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!