Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Milesyn SB 15W-40 CJ-4, Synthetic Blend Diesel Motor Oil, API CJ-4/SN, 55-Gallon

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Milesyn SB 15W-40 CJ-4, Synthetic Blend Diesel Motor Oil, API CJ-4/SN, 55-Gallon

Item #: WBB2243465

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 683.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Milesyn SB 15W-40 CJ-4, Synthetic Blend Diesel Motor Oil, API CJ-4/SN, 55-Gallon

MILESYN SB 15W-40 CJ-4 is a superior lubricant formulated to meet or exceed the warranty requirements of most manufacturers of diesel and gasoline engines. Field tests have shown our CJ-4 oils retain TBN levels for longer periods due to the advanced additive chemistry. Designed for the modern high performance, low emission diesel engines using ERG and Diesel particulate filters, this lubricant offers superior engine protection for heavy-duty diesel engines requiring the latest API CJ-4/SN specification.

Features and Benefits:
  • Exceptional overall engine protection
  • Excellent cold temperature properties
  • Outstanding soot control
  • Extreme protection against oil thickening
  • Protects against rust, wear, and bearing corrosion
  • Excellent protection against sludge and varnish formation
  • Resistant to viscosity and thermal breakdown at high temperatures


Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDMILES LUBRICANTS
    • MANUFACTURERS PART NUMBERMSF200101
    • PACKAGE QUANTITY1
    • SIZE55 gal.
    • SIZE TYPEDrum
    • TYPE15W-40
    • LUBRICANT TYPESynthetic Blend Diesel Motor Oil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!