Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Milesyn Synthetic Blend Motor Oil, 5W-20, ILSAC GF-5, API SN, 55 Gallon

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Milesyn Synthetic Blend Motor Oil, 5W-20, ILSAC GF-5, API SN, 55 Gallon

Item #: WBB2243457

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 411.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Milesyn Synthetic Blend Motor Oil, 5W-20, ILSAC GF-5, API SN, 55 Gallon

Miles Synthetic Blend Motor Oil are specially formulated using synthetic and Group II base oils and high performance additive packages to provide superior performance in gasoline fueled and flex-fueled engines. These oils are formulated for excellent oxidation stability and low temperature properties to insure protection during cold starts.

Features and Benefits:
  • Unique formulation proven to help extend engine life
  • Proven protection against sludge and engine wear
  • Helps prevent the formulation of sludge and harmful deposits
  • Contains frictional reducing additives
  • Certified as API SN / Resource Conserving for improved fuel economy


Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDMILES LUBRICANTS
    • MANUFACTURERS PART NUMBERM00100101
    • PACKAGE QUANTITY1
    • SIZE55 gal.
    • SIZE TYPEDrum
    • TYPE5W-20
    • LUBRICANT TYPESynthetic Blend Motor Oil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!