Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
POLY-TEMP® Copper Anti-Seize High Density Metal Filled PTFE Tape 1/2"W x 600"L 10/Case - 36136 - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 135 items in product family

POLY-TEMP® Copper Anti-Seize High Density Metal Filled PTFE Tape 1/2"W x 600"L 10/Case - 36136 - Pkg Qty 10

Item #: WBB1635528

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$13.00 each

Sold in packages of 10

Price: $130.00
Product Information
Customer Review
Product Q&A
Accessories
POLY-TEMP® Copper Anti-Seize High Density, Extra Thick Metal Filled PTFE Tapes 1800° - 2600°F, 1/2"W x 600"L 10/Case - 36136

The Combination of PTFE along with copper powders provides the ultimate protection from oxidative chemicals and protects against rust and corrosion. Ideal for all tapper thread connections. PTFE's high lubricity makes for easy assembly. Only three wraps needed for most applications and excellent pipe thread sealant up to 550°F. Copper filler can withstand temperatures up to 1800°F for anti-seize applications, pressures up to 10,000psi. Never dries out, unlimited shelf life. Extremely versatile lubricant and sealant. 3.5 mil thick with 3" core.

Product Specifications

    • BRANDAnti-Seize Technology
    • DESCRIPTIONPOLY-TEMP®
    • MANUFACTURERS PART NUMBER36136
    • PACKAGE QUANTITY10
    • SIZE600"L
    • SIZE TYPERoll
    • TYPEMetal Filled Tape
    • LUBRICANT TYPEAnti-Seize Compound

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed