Sprayon LU204 Dry Film Graphite Lubricant, 10 oz. Aerosol Can - s00204000 - Pkg Qty 12
See all 38 items in product family

Sprayon LU204 Dry Film Graphite Lubricant, 10 oz. Aerosol Can - s00204000 - Pkg Qty 12

Item #: WBB49963

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.00 each

Sold in packages of 12

Price: $72.00
Product Information
Customer Review
Product Q&A
Accessories
Sprayon LU204 Dry Film Graphite Lubricant, 10 oz. Aerosol Can - s00204000

LU204 Dry Film Graphite Lubricant is a high lubricity graphite that adheres to most surfaces with minimum surface preparation. It air dries rapidly at room temperature to provide clean, long-wearing lubrication. This lube is also conductive and may be used where lubrication and electrical properties are both required.
  • NSF reg. no. 131585; H2 rated
  • Ideal where a dry lubricant is required or where petroleum products must be avoided
  • Adheres with minimum pre-treatment
  • Effective up to 850°F constant and 1000°F intermittent
  • Excellent conductivity
  • Dries rapidly at room temperature
  • Coefficient of friction is .19, per ASTM D4518
Recommended Uses: Pre-assembly lubrication of moving parts, mechanisms of vending machines and parking meters, automotive and industrial gaskets, bearings, locks, springs, hinges, mating surfaces on machines, CRTs, plating nonconductors and curing ovens.

Product Specifications

    • BRANDSprayon
    • DESCRIPTIONDry Film Graphite Lubricant
    • MANUFACTURERS PART NUMBERs00204000
    • PACKAGE QUANTITY12
    • SIZE10 oz.
    • SIZE TYPEAerosol
    • LUBRICANT TYPEDry Lubricant
    • NSF RATINGH2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed