Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sprayon LU710 Waxy Film Protectant, 12 oz. Aerosol Can - SC0710000 - Pkg Qty 12
See all 33 items in product family

Sprayon LU710 Waxy Film Protectant, 12 oz. Aerosol Can - SC0710000 - Pkg Qty 12

Item #: WBB49974

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.80 each

Sold in packages of 12

Price: $69.60
Product Information
Customer Review
Product Q&A
Accessories
Sprayon LU710 Waxy Film Protectant, 12 oz. Aerosol Can - s00710000

LU710 Waxy Film Protectant is a high-solids, waxy film, corrosion preventative compound suitable for a wide range of applications. Its formula provides long term protection of all metal surfaces, including vehicle underbody and enclosed, boxed, seam, joint and other crevice locations susceptible to corrosion.
  • Economical long-term outdoor rust inhibitor
  • Protects against corrosion for up to two years under severe conditions (weather, salt water)
  • Heavy, waxy film
  • Can be removed with mineral spirits
Recommended Uses: Chemical plant valves, farm machinery, industrial machinery/equipment, electrical/electronic equipment, steel mills, offshore oil rigs, overseas shipments, cable cars, conveyor belts, motorcycles, lugnuts and anywhere wire rope is used.

Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDSprayon
    • DESCRIPTIONCorrosion Inhibitor
    • MANUFACTURERS PART NUMBERSC0710000
    • PACKAGE QUANTITY12
    • SIZE12 oz.
    • SIZE TYPEAerosol
    • MANUFACTURERSprayon
    • NSF RATINGN/A

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!