Roof Ventilators
Roof Ventilators are designed to create a healthier and more comfortable environment by efficiently removing heat, moisture, and pollutants from industrial facilities, warehouses, or commercial spaces. Rooftop ventilators are the perfect choice for areas prone to stale air and have little or no duct work to bring in fresh air. Typical applications include: general ventilation and exhaust, warehouse exhaust, and mechanical room exhaust.
Most Relevant
Compare
1
1
Ships in 40 Business Days
CFM
37000 CFM
Fan Diameter
48 in
Voltage
230 / 460 V
Horsepower
7-1/2 HP
Compare
1
1
Ships within 1 Business Day
CFM
1160 CFM
Fan Diameter
16 in
Voltage
115 V
Horsepower
1/6 HP
Compare
1
1
Ships within 1 Business Day
CFM
830 CFM
Fan Diameter
14 in
Voltage
115 V
Horsepower
1/10 HP
Compare
1
1
Ships within 1 Business Day
CFM
500 CFM
Fan Diameter
15 in
Voltage
115 V
Horsepower
1/30 HP
Compare
Fantech 16" Roof Ventilator Belt Drive Upblast 5BDU16FB-A, 1 HP, 115/230V, 1 PH, 3674 CFM, ODP
Model #: WBB2146435
1
1
Ships in 20 Business Days
CFM
3674 CFM
Fan Diameter
16 in
Voltage
115 / 230 V
Horsepower
1 HP
Compare
Cool Attic® Steel Large Capacity Round Static Vent, 144 Sq. in NFA, Brown, 1/Pack
Model #: WBB1964669
1
1
Ships in 5 Business Days