Broan 355BR Roof Mounted Powered Attic Ventilator With Brown PVC Dome - 1200 CFM

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Broan 355BR Roof Mounted Powered Attic Ventilator With Brown PVC Dome - 1200 CFM

Item #: WBB602547

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 112.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Features:

  • to mention ignored as a place for energy savings. Thats where Broan solutions make sense. Consider this: air trapped in your attic can easily reach 150 degrees or more. With Broan ventilation solutions, its still a full 60 degrees cooler in the attic on a 90 degree day. Thats why attic ventilation is critical to making any home more comfortable while lowering energy costs. Air conditioners can run less and wont have to work as hard. Humid, stagnant air can be removed, drawing fresh dry air across the surfaces. Your attic can be drier and cooler the perfect tools to help fight potential moisture damage. Attic Size: Up to 1715 sq. ft.
  • Amps: 4.3
  • CFM: 1200
  • Height: 8"
  • Dome Diameter: 23-1/4"
  • Dome Material: PVC
Documents
Documents

Documents are in PDF format

Product Specifications

    • AMPS4.3
    • BRANDBroan
    • CERTIFICATIONSUL
    • CFM HIGH1,200
    • COLORBrown
    • CONSTRUCTIONPVC
    • HEIGHT INCHES8
    • HERTZ (HZ)60
    • LENGTH INCHES22 1/4 Sq
    • SOLAR PANEL OUTPUT--
    • VOLTAGE120
    • WEIGHT LBS18
    • WIDTH INCHES23 1/4 Dia Dome

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Attic Fans

Your review: Great value...very good fan.

Pros: Small, quiet, powerful.

Cons: Does not appear to be real sturdy.

Is this review helpful?

Broan Roof Cover

Your review: Easy to order product. Timely delivery. Very satisfied.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!