Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GreenWorks® 24322 G-MAX Cordless DigiPro Variable Speed Blower Vac, 40V, 4aH Battery & Charger

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

GreenWorks® 24322 G-MAX Cordless DigiPro Variable Speed Blower Vac, 40V, 4aH Battery & Charger

Item #: WBB1573637

Sold By: globalindustrial.com

Available on or around 05/10/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 284.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
GreenWorks® 24322 G-MAX Cordless DigiPro Variable Speed Blower Vac, 40V, 4aH Battery & Charger

Features:
  • High Performance G-MAX 40V Lithium-Ion Battery delivers fade-free power with no memory loss after charging
  • Powerful DigiPro brushless motor offers greater performance without the hassle of gas and carbon emission
  • Variable speed dial along with a turbo button delivers on-demand power for up to 185 MPH of wind speed, which makes clearing your yard, driveway and patio effortless
  • Up to 340 CFM of air flow makes blowing through dry/wet leaves and debris a breeze
  • Quick and easy tool-less transition from blowing to vacuuming when the need arises leaves your yard looking pristine
  • Electric motor gets you started within seconds and eliminates the hassle of gas pull cords and hazardous fumes
  • Lightweight at only 7.8 lbs with battery providing all the power with none of the fatigue
  • Compatible only with GreenWorks® G-MAX 40V Battery Models 29462, 29472 and Charger 29482
Documents
SDS

Documents are in PDF format

Product Specifications

    • AMPS--
    • VOLTAGE40V
    • AMP HOUR4
    • MANUFACTURERS PART NUMBER24322
    • DESCRIPTIONVariable Speed Blower/Vac
    • MAX AIR VELOCITY (MPH)185
    • TYPECordless
    • BRANDGreenWorks®

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

1st Mesa Elementary School

Your review: Blower is strong and handy to use inside and outside cleaning sidewalks and parking lots. Works great under bleachers.

Pros: Strong blower, not too heavy, easy to clean.

Cons: Static electricity causes dust/dirt to stick to the blower and shocks user when touching metal.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Does this come with the bag for vacuuming or is that a separate order?

Question Asked By: Russ , Beasley Coliseum, Pullman, WA , February 13, 2015

+ View 1 Answer

Answer This Question

Sort by: 

1 Result