Makita BHX2500CA 24.5 cc MM4® 4-Stroke Engine Blower

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Makita BHX2500CA 24.5 cc MM4® 4-Stroke Engine Blower

Item #: WBB0247078

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $322.00 Save up to 28%
Price: $ 231.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Makita Hand Held Blower, BHX2500CA, 24.5cc, 4-Stroke

World's Lightest Commercial 4-Stroke Blower, Powerful and fuel efficient 24.5 cc 4-stroke commercial duty engine. Meets or exceeds EPA and CARB exhaust and evaporative emissions regulations. Mechanical Automatic Engine Decompression for quicker, easier starts. Large capacity muffler ensures quieter operation at 67dB(A). Compact design with less weight (only 9.8 lbs.). Dual stage air filter is replaceable and easily accessible. Soft grip for less vibration, and convenient cruise control lever for reduced operator fatigue.

Product Specifications

    • MAX AIR VELOCITY (MPH)145
    • DRY WEIGHT - LBS.9.8
    • CLUTCHAuto. Centrifugal Type
    • CALIFORNIA EMISSION COMPLIANTYes
    • MAX AIR VOLUME (CFM)356
    • SHIPPING WEIGHT LBS 12
    • UPC88381067300
    • FUEL TANK CAPACITY17.6
    • EXTENSION TYPECA Emission Compliant
    • BRANDMakita®
    • NOISE LEVEL(dB)67
    • DISPLACEMENT (CC.)24.5
    • LENGTH INCHES14
    • MANUFACTURERS PART NUMBERBHX2500CA
    • DESCRIPTIONHand Held Blower, BHX2500CA, 24.5cc, 4-Stroke
    • IGNITION SYSTEMSolid State
    • FUELAutomobile Gasoline
    • MANUFACTURER PART NUMBERBHX2500CA
    • CARBURETORAll Position Diaphragm Type
    • AIR VOLUME CFM358
    • HORSEPOWER1.1

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Quiet, powerful and effective

Your review: A small workhorse, that is relatively quiet and easy to use. Lightweight and quiet compared to other leaf-blowers I've seen and heard!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed