Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GreenWorks® 20322 G-MAX 16" Cordless Digipro Chainsaw

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

GreenWorks® 20322 G-MAX 16" Cordless Digipro Chainsaw

Item #: WBB1573650

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 181.95
Product Information
Warranty
Customer Review
Product Q&A
GreenWorks® 20322 G-MAX 16" Cordless Digipro Chainsaw

The DigiPro 16-Inch G-MAX Chainsaw is powerful enough for 100 cuts on a single charge and features the longest bar and chain on any cordless chainsaw yet. Less vibration, low kickback and easy start.

Product Specifications

    • AMPS--
    • VOLTAGE40V
    • MANUFACTURERS PART NUMBER20322
    • DESCRIPTIONChainsaw Tool Only
    • INCLUDEDTool Only
    • SIZE INCHES16
    • TYPECordless
    • BRANDGreenWorks®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed