Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GreenWorks® 20332 16" Corded Chainsaw, 14.5 AMP

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

GreenWorks® 20332 16" Corded Chainsaw, 14.5 AMP

Item #: WBB1573651

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 115.95
Product Information
Warranty
Customer Review
Product Q&A
Accessories
GreenWorks® 20332 16" Corded Chainsaw, 14.5 AMP

14.5 Amp Corded 16" Chainsaw

Product Specifications

    • AMPS14.5
    • VOLTAGE--
    • MANUFACTURERS PART NUMBER20332
    • DESCRIPTIONChainsaw
    • SIZE INCHES16
    • TYPECorded
    • BRANDGreenWorks®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!