Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GreenWorks™ 22342 G-MAX Extended Reach 20" 40V Cordless Hedge Trimmer, Tool Only

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

GreenWorks™ 22342 G-MAX Extended Reach 20" 40V Cordless Hedge Trimmer, Tool Only

Item #: WBB1573598

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 71.95
Product Information
Warranty
Customer Review
Product Q&A
Accessories
GreenWorks™ 22342 G-MAX Extended Reach 20" 40V Cordless Hedge Trimmer, Tool Only

  • High Performance G-MAX 40V Lithium-Ion Battery delivers fade-free power with no memory loss after charging
  • 20-inch steel dual action blade for optimal performance and durability
  • 5/8-inch cutting capacity for controlled, easy trimming of most bushes and hedges
  • 3-multiple position pivoting head adjusts blade for trimming at all angles to get under and above tall hedges
  • Compatible only with GreenWorks G-MAX 40V Battery Models 29462, 29472 and Charger 29482
  • Telescoping shaft extends to 6.5 ft. for extended reach

Tool Only. Battery & Charger Not Included.

Product Specifications

    • AMPS--
    • VOLTAGE40V
    • MANUFACTURERS PART NUMBER22342
    • DESCRIPTIONExtended Reach Hedge Trimmer
    • INCLUDEDTool Only
    • SIZE INCHES20
    • TYPECordless
    • BRANDGreenWorks®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!