Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GreenWorks™ 25322 G-MAX 16" Cordless 40V Lawn Mower Kit, W/ 4Ah Li-Ion Battery & Charger

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

GreenWorks™ 25322 G-MAX 16" Cordless 40V Lawn Mower Kit, W/ 4Ah Li-Ion Battery & Charger

Item #: WBB1573658

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 383.95
Product Information
Customer Review
Product Q&A
Accessories
GreenWorks™ 25322 G-MAX 16" Cordless 40V Lawn Mower Kit, W/ 4Ah Li-Ion Battery & Charger

Features:
  • High Performance G-MAX 40V Lithium-Ion Battery delivers fade-free power with no memory loss after charging
  • 16-inch cutting deck allows you to maneuver through small to medium size yards easier
  • Single lever 5-position height adjustment offers cutting height range from 1 1/4-inch to 3 3/8-inch for the best cut in all environments
  • 2-in-1 feature offers rear bagging and mulching capability for multiple use
  • 7-inch rear wheels and 6-inch front wheels for easy maneuvering throughout your yard
  • Handle folds down for simple and convenient storage and transportation
  • Compatible Only with GreenWorks® G-MAX 40V Battery Models 29462, 29472 and Charger 29482
Documents
SDS

Documents are in PDF format

Product Specifications

    • VOLTAGE40V
    • AMP HOUR4
    • CUTTING HEIGHT1-1/4" to 3-1/8"
    • MANUFACTURERS PART NUMBER25322
    • DESCRIPTIONLawn Mower Kit
    • SIZE INCHES16
    • TYPECordless
    • NUMBER OF CUTTING HEIGHTS5
    • BRANDGreenWorks®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!