Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Snapper® SPX 22/46 22 HP 46" Deck Lawn Tractor w/ Key Start

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Snapper® SPX 22/46 22 HP 46" Deck Lawn Tractor w/ Key Start

Item #: WBB1966601

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 2,674.00
Product Information
Customer Review
Product Q&A
Accessories
Snapper® 22 HP 46" Deck Lawn Tractor with Key Start

Step up to a Snapper® SPX Series ride on mower with high-value features at an affordable pricepoint. Easily maneuver around landscaping with a tight 14 degree turning radius and quick adjust grass cutting height that lets you adapt to your lawn's needs. Powered by a Briggs & Stratton Intek-V-Twin or a Professional Series™ engine, this lawn tractor features OHV (Overhead Valve) technology with a simple-to-maintain design for a more durable engine. Ideal for medium to large yards, its' hydrostatic transmission lets you choose the pace.

22HP/646cc Briggs & Stratton Pro Series V-Twin OHV Engine:
  • Runs cooler & cleaner delivering more power, better fuel economy
  • Full pressure lube system with spin-on oil filter
  • Advanced Debris Management deflects dirt & debris from the engine
HydroGear T2HP Hydrostatic Transmission:
  • Foot pedal operation - drives just like a car
  • Provides easy speed and direction control
  • Dash-mounted cruise control lets you set your mower speed
46-inch, 3-in-1 Mower Deck:
  • 14-gauge stamped steel construction
  • 3-blade deck cuts grass evenly in all conditions
  • Fender mounted lever makes it easy to adjust mowing height
User-Friendly Features:
  • Steel hood
  • Built-in headlights
  • Comfortable 15" high-back seat
  • Tree-Tight Turning Radius- 14" turning radius lets you trim close to obstacles

Product Specifications

    • ENGINE SERIESB & S Professional Series™ V-Twin OHV
    • CUTTING HEIGHT1.5 - 4"
    • HEIGHT INCHES45
    • FUEL TANK CAPACITY3.5 gal
    • ENGINE STARTKey
    • FRAME MATERIAL12 Gauge Steel
    • BRANDSnapper®
    • WHEELPneumatic
    • LENGTH INCHES71
    • MANUFACTURERS PART NUMBERSPX 22/46
    • WEIGHT LBS469
    • WARRANTY3 Year Limited
    • WIDTH INCHES58
    • CUTTING WIDTH46"
    • HORSEPOWER22

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great Value; My SPX

Your review: I purchased a SPX 46 with Briggs 22hp,in Spring 2012. $2000 delivered to my doorstep.Love it, and can give all a real review after 4 YEARS of use.Keep in mind, this is a LAWNMOWER, and that is really the intention of use. However, it is very powerful. I had the need to mow 4 acres of field un-cut for an entire season, and pathways with the SPX in addition to lawn cutting. ... it never failed, nor choked. I cut these areas with 1/2 the width of mower deck at slow ground speed. And went over the area twice in some spots to remove the small trees that were coming up too! never sharpened the blades either. As far as maintenance in the time I have owned it... It has never been in the shop. I have changed the oil three times , Air Filter once, fuel filter once, patched a tire, kept battery charged in winter, put a new set of blades on, cleaned spark plugs , and ,maybe hit a few of the grease fittings, but not the 3 fittings on the deck. (almost shameful). Always washed

Pros: Strong Engine / Thickness of Mower Deck

Cons: Sanpper could have at least splurged to have the tires rims paint in the traditional white color snapper is known for.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed