Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GreenWorks™ 21272 15" 5.5 AMP Corded String Trimmer

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

GreenWorks™ 21272 15" 5.5 AMP Corded String Trimmer

Item #: WBB1573604

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 54.95
Product Information
Warranty
Customer Review
Product Q&A
GreenWorks™ 21272 15" Corded String Trimmer, 5.5AMP

GreenWorks™ 5.5 Amp 15" String Trimmer is fully loaded with high performance features. Easy to maintain, this string trimmer has a 15" cutting path, .065 dual line auto feed, 3-position pivoting head for the best cutting angle and a walk behind edging wheel guide to complete your trimming needs. With this powerful, versatile tool, there is no need for multiple trimmers around the house. The telescoping shaft and auxiliary handle offer a range of adjustments to accommodate users of all heights for better user comfort. The simple electric start button makes this easy to use without the hassle of hard to manage gas pull starts and mixing of gas. This robust tool makes the transition from gas powered tools to more eco-friendly tools an easy decision. GreenWorks™, Life gets easier.

Features:
  • Powerful 5.5 Amp motor to tackle the tough weeds in the yard
  • 15" cutting path to help you complete the job quicker
  • .065" dual line auto-feed head makes advancing the cutting line simple and easy
  • Trimmer head rotates for easy and accurate edging for a finely groomed yard
  • Adjustable telescoping shaft to fit the users height
  • Cushion and over-mold grip and handle for operator comfort with auxiliary handle for more control when trimming
Includes:
  • 15" String Trimmer : Guard : Auxiliary Handle : Edge Guide : Owner's Manual

Product Specifications

    • AMPS5.5
    • CUTTING LINE0.065"
    • VOLTAGE--
    • MANUFACTURERS PART NUMBER21272
    • DESCRIPTIONString Trimmer
    • INCLUDEDTool
    • SIZE INCHES15
    • TYPECorded
    • CUTTING WIDTH15"
    • BRANDGreenWorks®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!