Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GreenWorks™ 21332 G-MAX 13" 40V Cordless String Trimmer, Tool Only

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

GreenWorks™ 21332 G-MAX 13" 40V Cordless String Trimmer, Tool Only

Item #: WBB1573619

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 64.95
Product Information
Warranty
Customer Review
Product Q&A
GreenWorks™ 21332 G-MAX 13" 40V Cordless String Trimmer, Tool Only

Features:
  • High Performance G-MAX 40V Lithium-Ion Battery delivers fade-free power with no memory loss after charging
  • 13-inch cutting path for quick and easy trimmer with powerful results to cut through the toughest weeds
  • Versatile design with 3-position pivoting head for easy trimming at multiple angles
  • 90 degree rotating head with edging wheel for walk behind edging for versatile use
  • .065-inch single line auto feed head for fast results
  • Adjustable auxiliary handle, over-mold grip and forearm rest for added user comfort
  • Compatible only with GreenWorks® G-MAX 40V Battery Models 29462, 29472 and Charger 29482
Includes:
  • G-MAX 40V String Trimmer : Guard : Auxiliary Handle : Edge Guide : Owner's Manual

Tool Only, Battery & Charger Not Included

Product Specifications

    • AMPS--
    • CUTTING LINE0.065"
    • VOLTAGE40V
    • DESCRIPTIONString Trimmer
    • INCLUDEDTool Only
    • SIZE INCHES13
    • TYPECordless
    • BRANDGreenWorks®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!