Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GreenWorks® 21362 G-MAX 14" 40V Cordless DigiPro String Trimmer, W/ Li-Ion Battery & Charger

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

GreenWorks® 21362 G-MAX 14" 40V Cordless DigiPro String Trimmer, W/ Li-Ion Battery & Charger

Item #: WBB1573638

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 339.95
Product Information
Warranty
Customer Review
Product Q&A
Accessories
GreenWorks™ 21362 G-MAX 14" 40V Cordless DigiPro String Trimmer, W/ Li-Ion Battery & Charger

Features:
  • Powerful DigiPro brushless motor technology provides true gas performance without the hassle and carbon emission
  • 14" cut path with variable speed trigger to provide on-demand power to get through the toughest weeds with ease
  • Top mounted motor design combined with a steel straight shaft allows for perfect balance and ergonomics while trimming your lawn
  • Attachment capable design that can accept attachments from multiple brands such as Ryobi, TrimmerPlus, Yardworks, and more*
  • .080" dual line bump-feed head provides quick on-demand line advancement to rip through your yard
  • Compatible with GreenWorks® G-MAX 40V Li-Ion System for higher efficiency and longer run time with an assortment of tools to complete your yard work
  • Compatible Only with GreenWorks® G-MAX 40V Battery Models 29462, 29472 and Charger 29482
Includes:
  • G-MAX 40V Digipro power head : String trimmer attachment : Guard : Auxiliary Handle : (1) 4Ah Battery : Charger : Owner's Manuall
Documents
SDS

Documents are in PDF format

Product Specifications

    • AMPS--
    • CUTTING LINE0.080"
    • VOLTAGE40V
    • AMP HOUR2
    • MANUFACTURERS PART NUMBER21362
    • DESCRIPTIONString Trimmer Kit
    • INCLUDEDTool, Battery, Charger
    • SIZE INCHES14
    • TYPECordless
    • CUTTING WIDTH14"
    • BRANDGreenWorks®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!