Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bondhus 69499 ColorGuard™ Ball End L-Wrench Metric Set - Long Arm, 1.5mm-10mm, 9 Pieces

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Bondhus 69499 ColorGuard™ Ball End L-Wrench Metric Set - Long Arm, 1.5mm-10mm, 9 Pieces

Item #: WBB1774631

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $24.85 Save up to 42%
Price: $ 14.50
Product Information
Customer Review
Product Q&A
Accessories
Bondhus 69499 ColorGuard™ Ball End L-Wrench Metric Set - Long Arm, 1.5mm-10mm, 9 Pieces

ColorGuard™ Color-coded protective finish offers durable color-coded finish for superior protection and easy tool identification.

Features:
  • Color-coded tools can be distinguished at a glance
  • Superior rust protection finish
  • Sizes are stamped on the tool
  • Ball End inserts into screw at a 25° angle
  • Extra long length available

Product Specifications

    • SERIESColorGuard™
    • STYLELong Arm
    • BALL ENDYes
    • TAMPER RESISTANTNo
    • TIP SIZE INCHESVarious (Set)
    • CASE/ STAND/POUCH INCLUDEDNone
    • BRANDBondhus®
    • PACKAGE QUANTITYSet
    • TIP SIZEVarious (Set)
    • HANDLE LENGTH2.7 - 6.7"
    • COLOR FINISHColorGuard™
    • MANUFACTURERS PART NUMBER69499
    • MEASURING SYSTEMMetric (MM)
    • SHORT ARM LENGTH INCHESVarious (Set)
    • OVERALL LENGTH INCHESVarious (Set)
    • PIECES IN SET9
    • TYPEHex Key Set
    • SET SIZE RANGE1.5MM-10MM

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!