Take 15% off your entire order!

Offer applied at checkout

+

Bondhus 69637 Set 13 ColorGuard™ Ball End L-Wrenches - Extra Long Arm (.050"-3/8")

Bondhus 69637 Set 13 ColorGuard™ Ball End L-Wrenches - Extra Long Arm (.050"-3/8")

Item #: WB501219

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $24.25

Clearance Price: $23.04

Save $1.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Set 13 ColorGuard™ Ball End L-Wrenches - Extra Long Arm (.050-3/8")

ColorGuard™ Finish provides durable color-coded finish for superior protection and easily identifiable tools.

Features:
  • Color-coded tools can be distinguished at a glance
  • Superior rust protection finish
  • Sizes are stamped on the tool
  • Ball End inserts into screw at a 25° angle
  • Extra long length available

Product Specifications

  • BRANDBondhus®
  • MANUFACTURERS PART NUMBER69637
  • TIP SIZEVarious (Set)
  • TYPEHex Key Set
  • COLOR FINISHColorGuard™
  • MEASURING SYSTEMSAE (Fractional)
  • PACKAGE QUANTITYSet
  • PIECES IN SET13
  • TAMPER RESISTANTNo
  • SET SIZE RANGE.050"-3/8"
  • CASE/ STAND/POUCH INCLUDEDNone
  • STYLEExtra Long Arm
  • BALL ENDYes
  • SHORT ARM LENGTH INCHESVarious (Set)
  • TIP SIZE INCHESVarious (Set)
  • OVERALL LENGTH INCHESVarious (Set)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bondhus 69637 Set 13 ColorGuard™ Ball End L-Wrenches - Extra Long Arm (.050"-3/8")

Bondhus 69637 Set 13 ColorGuard™ Ball End L-Wrenches - Extra Long Arm (.050"-3/8")

Item #: WB501219

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Bondhus 69637 Set 13 ColorGuard™ Ball End L-Wrenches - Extra Long Arm (.050"-3/8")
    Bondhus 69637 Set 13 ColorGuard™ Ball End L-Wrenches - Extra Long Arm (.050"-3/8")
    Bondhus 69637 Set 13 ColorGuard™ Ball End L-Wrenches - Extra Long Arm (.050"-3/8")
    Bondhus 69637 Set 13 ColorGuard™ Ball End L-Wrenches - Extra Long Arm (.050"-3/8")
    Bondhus 69637 Set 13 ColorGuard™ Ball End L-Wrenches - Extra Long Arm (.050"-3/8")
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant