Bondhus 12632 T6-T25 8 Pc. GorillaGrip Star Fold-Up Set
See all 11 items in product family

Bondhus 12632 T6-T25 8 Pc. GorillaGrip Star Fold-Up Set

Item #: WBB359263

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 16.00
Product Information
Customer Review
Product Q&A
Accessories
GorillaGrip Set 8 Star Fold-Up Tool, T6 - T25
Foldups provide the same basic functionality as hex keys, but eliminate the inconvenience of a collection of loose blades, and provide a number of additional convenient features.

  • The GorillaGrip&174; foldup handle is 40% stronger than steel, and will not rust or corrode
  • Handle is comfortable to hold, and does not conduct heat or cold
  • Patented Bondhus&174; design allows selection of one blade at a time, without the need for annoying mechanisms to release a blade
  • Blades have a positive stop at 270 degrees open
  • The convenient flip & turn feature permits screw insertion or removal when working near an obstruction - without the need to continually remove and reinsert the tool into the screw head
  • GorillaGrip&174; foldups have another distinct advantage over metal foldups; blades are accessible from both sides for single blade selection without the 'unstacking' of blades associated with metal Fold-Ups
  • Protanium&174; Steel
  • ProGuardTM dry finish

Product Specifications

    • SERIESGorillaGrip®
    • HANDLE COLORGreen
    • STYLEFold-Up
    • BALL ENDNo
    • TAMPER RESISTANTNo
    • TIP SIZE INCHESVarious (Set)
    • CASE/ STAND/POUCH INCLUDEDNone
    • BRANDBondhus®
    • PACKAGE QUANTITYSet
    • TIP SIZEVarious (Set)
    • COLOR FINISHProGuard™ Zinc Phosphate
    • EKLIND CROSS REFERENCE25582
    • MANUFACTURERS PART NUMBER12632
    • MEASURING SYSTEMTorx
    • SHORT ARM LENGTH INCHES--
    • OVERALL LENGTH INCHESVarious (Set)
    • PIECES IN SET8
    • TYPEHex Key Set
    • SET SIZE RANGET6-T25

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

GREAT GRIPPERS

Your review: HELPED ME RESTORE MY BEST HUNTING KNIFE TO WORKING ORDER!

Pros: WONDERFUL TOOL

Cons: NONE

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!