Take 15% off your entire order!

Offer applied at checkout

+

Eklind 20912 9Pc. .050-3/16" 9Pc. SAE Fold Up Hex Key Set

Eklind 20912 9Pc. .050-3/16" 9Pc. SAE Fold Up Hex Key Set

Item #: WBB327174

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $9.30

Clearance Price: $8.84

Save $0.44 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Eklind 20912 9Pc. .050-3/16" 9Pc. SAE Fold Up Hex Key Set

Product Specifications

  • BRANDEklind Tool
  • MANUFACTURERS PART NUMBER20912
  • TIP SIZEVarious (Set)
  • TYPEHex Key Set
  • HANDLE LENGTH3.63"
  • COLOR FINISHBlack Oxide
  • MEASURING SYSTEMSAE (Fractional)
  • PACKAGE QUANTITYSet
  • PIECES IN SET9
  • TAMPER RESISTANTNo
  • SET SIZE RANGE.050"-3/16"
  • CASE/ STAND/POUCH INCLUDEDNone
  • STYLEFold-Up
  • BALL ENDNo
  • SHORT ARM LENGTH INCHES--
  • TIP SIZE INCHESVarious (Set)
  • OVERALL LENGTH INCHESVarious (Set)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Eklind 20911 5/64-1/4" 9Pc. Ball End Fold Up SAE Hex Key Set

Item #: B326613

Not Yet Rated

Ships same day.

$6.20

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eklind 20912 9Pc. .050-3/16" 9Pc. SAE Fold Up Hex Key Set

Eklind 20912 9Pc. .050-3/16" 9Pc. SAE Fold Up Hex Key Set

Item #: WBB327174

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Eklind 20912 9Pc. .050-3/16" 9Pc. SAE Fold Up Hex Key Set
    Eklind 20912 9Pc. .050-3/16" 9Pc. SAE Fold Up Hex Key Set
    Eklind 20912 9Pc. .050-3/16" 9Pc. SAE Fold Up Hex Key Set
    Eklind 20912 9Pc. .050-3/16" 9Pc. SAE Fold Up Hex Key Set
    Eklind 20912 9Pc. .050-3/16" 9Pc. SAE Fold Up Hex Key Set
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant