Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bondhus 15238 Set 10 Hex T-handles 6" Length 3/32"-3/8"
See all 27 items in product family

Bondhus 15238 Set 10 Hex T-handles 6" Length 3/32"-3/8"

Item #: WBB471726

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 25.95
Product Information
Customer Review
Product Q&A
Accessories
Set 10 Hex T-handles 6" Length 3/32-3/8 - 15238

Hex Tip 6" T-Handle Set of 10 pcs w/ProGuard™ Finish. Set includes: 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16" & 3/8".

Product Specifications

    • STYLET-Handle
    • BALL ENDNo
    • TAMPER RESISTANTNo
    • TIP SIZE INCHESVarious (Set)
    • CASE/ STAND/POUCH INCLUDEDNone
    • BRANDBondhus®
    • PACKAGE QUANTITYSet
    • TIP SIZEVarious (Set)
    • COLOR FINISHProGuard™ Zinc Phosphate
    • EKLIND CROSS REFERENCE60611
    • MANUFACTURERS PART NUMBER15238
    • MEASURING SYSTEMSAE (Fractional)
    • SHORT ARM LENGTH INCHES--
    • OVERALL LENGTH INCHESVarious (Set)
    • PIECES IN SET10
    • TYPEHex Key Set
    • SET SIZE RANGE3/32"-3/8"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!