Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chisel Set 5 Piece-3/8", 1/2", 5/8", 3/4", 7/8"
See all 5 items in product family

Chisel Set 5 Piece-3/8", 1/2", 5/8", 3/4", 7/8"

Item #: WBB640615

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 30.95
Product Information
Customer Review
Product Q&A
Accessories
Chisel Set 5 Piece-3/8", 1/2", 5/8", 3/4", 7/8"

Sizes include: 3/8", 1/2", 5/8", 3/4" and 7/8". Packaged in plastic tray.

Product Specifications

    • MANUFACTURER PART NUMBERKTI-73000
    • PIECES IN SET5
    • BRANDK-Tool International
    • TYPESet
    • DIAMETER INCHES--
    • BLADE WIDTHAsstd.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed