Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Louisville Wood Attic Ladder, 25-1/2" x 54" Opening, 7' - 8'9" Ceilings 300 Lb. Cap. - CS254P
See all 3 items in product family

Louisville Wood Attic Ladder, 25-1/2" x 54" Opening, 7' - 8'9" Ceilings 300 Lb. Cap. - CS254P

Item #: WB249654

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 180.95
Product Information
Customer Review
Product Q&A
Accessories
CHAMPION SERIES WOODEN ATTIC LADDERS
Louisville Ladder Champion series wooden attic ladders provide the ideal ladder and entrance for attics in homes. Wood attic ladders provide a working load limit of 300 lbs. The best way to get into those attic spaces, easy to pull down and put back up. Steps are reinforced with wire rods for extra strength. Features adjustable spring tension. EZ-hang strap system allows quick and easy installation. Meets OSHA requirements and ANSI standards.

Product Specifications

    • CAPACITY LBS300
    • ASSEMBLYUnassembled
    • BRANDLouisville
    • CONSTRUCTIONWood
    • MANUFACTURERS PART NUMBERCS254P
    • STEP WIDTH INCHES5-1/2
    • WEIGHT LBS65
    • CERTIFICATIONSOSHA and ANSI
    • DESCRIPTIONAttic Ladder
    • FITS CEILING HEIGHTS7 - 8'9"
    • LADDER TYPEAttic Ladder
    • ROUGH CEILING OPENING25-1/2" x 54"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!