Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Werner Aluminum Attic Ladder 25"W x 8-10' - AH2510
See all 5 items in product family

Werner Aluminum Attic Ladder 25"W x 8-10' - AH2510

Item #: WB640794

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $495.00 Save up to 45%
Price: $ 273.95
Product Information
Customer Review
Product Q&A
Accessories
Werner® Aluminum Attic Ladder 25"W x 8-10' - AH2510

The AH2510 universal attic ladder is lightweight, yet carries a duty rating of 375 pounds. The strut design eliminates springs and allows for a wide access opening. Easy to open and close. Wide steps are slip resistant and the feet are non-marring. Available for standard or extra-wide openings. Rough opening 25"x54". Floor to ceiling height range: 7'8" to 10'3". Landing space range 4' to 5'3". Swing clearance 5'10". Rail size: 1-1/2"x2-3/8". ANSI A14.9 Certified.

Product Specifications

    • CAPACITY LBS375
    • COLOR FINISHGray
    • BRANDWerner®
    • CONSTRUCTIONAluminum/Wood
    • EXTENSION HEIGHT FEET8 - 10
    • MANUFACTURERS PART NUMBERAH2510
    • STEP QUANTITY11
    • STEP WIDTH INCHES3
    • WEIGHT LBS60.5
    • FOOT MATERIALAluminum/Rubber
    • FLOOR TO CEILING HEIGHT RANGE7'8" to 10'3"
    • SWING CLEARANCE5'10"
    • CERTIFICATIONSANSI
    • OPENING DEVICERope
    • ROUGH CEILING OPENING25" x 54"
    • FRAME MATERIALPine
    • BASE WIDTH15-1/16
    • DESCRIPTIONUniversal Attic Ladder
    • LADDER TYPEAttic Ladder
    • RAIL SIZE1-1/2" x 2-3/8"
    • DOOR MATERIALPlywood
    • LANDING SPACE RANGE4' to 5'3"
    • STEP SIZE15-1/16"L x 3"W

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!