Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Werner Aluminum Energy Seal Attic Ladder 22-1/2"W x 8-10' - AE2210
See all 5 items in product family

Werner Aluminum Energy Seal Attic Ladder 22-1/2"W x 8-10' - AE2210

Item #: WB640795

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $659.50 Save up to 46%
Price: $ 358.95
Product Information
Customer Review
Product Q&A
Accessories
Werner® Aluminum Energy Seal Attic Ladder 22-1/2"W x 8-10' - AE2210

The new Werner AE2210 Energy Seal attic ladder provides 5 times more energy efficiency than a traditional attic ladder. Insulated door and weather stripping provide energy saving benefits. The innovative air locking design creates a tight seal, reducing drafts and air leakage up to 60%. Universal fit for homes with ceiling heights 8-10 feet. Fits attic openings 22-1/2" x 54". Lightweight, aluminum construction with a 375 lbs load capacity. Gas struts for smooth, easy door opening. Rough opening 25"x66". Floor to ceiling height range: 7'8" to 10'3". Landing space range 4' to 5'3". Swing clearance 5'10". Rail size: 1-1/2"x2-3/8". ANSI A14.9 Certified.

Product Specifications

    • CAPACITY LBS375
    • COLOR FINISHGray
    • BRANDWerner®
    • CONSTRUCTIONAluminum/Wood
    • EXTENSION HEIGHT FEET12
    • MANUFACTURERS PART NUMBERAE2210
    • STEP QUANTITY13
    • STEP WIDTH INCHES3
    • WEIGHT LBS64.4
    • FOOT MATERIALAluminum/Rubber
    • FLOOR TO CEILING HEIGHT RANGE7'8" to 10'3"
    • SWING CLEARANCE5'10"
    • CERTIFICATIONSANSI
    • OPENING DEVICERope
    • ROUGH CEILING OPENING22-1/2" x 54"
    • FRAME MATERIALPine
    • BASE WIDTH15-1/16
    • DESCRIPTIONEnergy Seal Attic Ladder
    • LADDER TYPEAttic Ladder
    • RAIL SIZE1-1/2" x 2-3/8"
    • DOOR MATERIALInsulated Plywood
    • LANDING SPACE RANGE4' to 5'3"
    • STEP SIZE12-1/16"L x 3"W

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!