Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
EGA Truck/Dock Ladder 5-Step Grip Strut, Blue 800Lb. Capacity Unassembled - U5-3648WPKD

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

EGA Truck/Dock Ladder 5-Step Grip Strut, Blue 800Lb. Capacity Unassembled - U5-3648WPKD

Item #: WBB1893199

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,178.00 Save up to 13%
Price: $ 1,027.00
Product Information
Customer Review
Product Q&A
Accessories
EGA Truck/Dock Ladder 5-Step Grip Strut, Blue 800Lb. Capacity Unassembled - U5-3648WPKD

Truck/Dock Ladders with 50-Degree Safety Angle are designed to promote safety and productivity. 50-degree ladder angle enables user to turn and descend facing forward while carrying a bulky load. The large platform and each step feature serrated tread for slip-resistant footing. Removable back and side chain enable front or side loading from trailer. Large rear wheels roll smoothly over rough terrain.

Product Specifications

    • LENGTH INCHES86
    • WIDTH INCHES46
    • DEPTH TOP STEP INCHES48
    • HEIGHT INCHES80
    • HEIGHT TO TOP STEP50
    • CAPACITY LBS800
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • BRANDEGA Products
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERU5-3648WPKD
    • QUANTITY STEPS5
    • STEP TYPEGrip Strut Tread
    • STEP WIDTH INCHES36
    • TYPEMobile Platform
    • WEIGHT LBS240
    • CERTIFICATIONSOSHA
    • INCLINE50°
    • HEIGHT TO TOP STEP/PLATFORM RANGE48"-59"
    • HEIGHT TO TOP STEP/PLATFORM50"
    • DESCRIPTIONTruck/Dock Ladder
    • LADDER TYPEDock Ladder
    • HANDRAIL HEIGHT INCHES30
    • LOCK TYPEEZY-Lock Step

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!