Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Louisville Type 1A 20' Lightweight Fiberglass Extension Ladder - L-3025-20
See all 15 items in product family

Louisville Type 1A 20' Lightweight Fiberglass Extension Ladder - L-3025-20

Item #: WB640927

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 332.95
Product Information
Customer Review
Product Q&A
Accessories
Louisville Type 1A 20' Lightweight Fiberglass Extension Ladder - L-3025-20

Extension Ladder is constructed of lightweight fiberglass. Features aluminum swivel safety shoe with shield and outside slide guides. D-shaped rungs and mar-resistant rail end caps. Patented Quick Latch. Orange finish. Meets OSHA requirements and ANSI standards.

Product Specifications

    • LENGTH FEET20
    • WIDTH INCHES16-1/2
    • HEIGHT INCHES3-1/4
    • HEIGHT FEET20
    • HEIGHT TO TOP STEP--
    • CAPACITY LBS300
    • COLOR FINISHOrange
    • BRANDLouisville
    • CONSTRUCTIONFiberglass
    • MANUFACTURERS PART NUMBERL-3025-20
    • TYPEType IA
    • WEIGHT LBS39
    • CERTIFICATIONSOSHA and ANSI
    • EXTENDED LENGTH FEET17
    • DESCRIPTIONLightweight Fiberglass Extension Ladder
    • LADDER TYPEExtension Ladder

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!