Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Werner 20' Type 1AA Lightweight Fiberglass Extension Ladder 375 lb. Cap - D7220-2
See all 32 items in product family

Werner 20' Type 1AA Lightweight Fiberglass Extension Ladder 375 lb. Cap - D7220-2

Item #: WB640969

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $937.00 Save up to 40%
Price: $ 566.00
Product Information
Customer Review
Product Q&A
Accessories
Werner 20' Type 1AA Lightweight Fiberglass Extension Ladder 375 lb. Cap - D7220-2

The Werner 20 ft Lightweight Performance Fiberglass Extension Ladder is heavy on features, yet light in weight. This Type IAA (375 lbs duty rating) series is up to 12% lighter than similar size extension ladders and features twist-proof ALFLO rung joints and fiberglass (non-conductive) rails. Werner Lightweight Performance Fiberglass Extension Ladders offer the same safety and reliability as other Werner extension ladders: with LESS weight!

Product Specifications

    • WIDTH INCHES6-1/3
    • DEPTH INCHES120
    • HEIGHT INCHES19
    • HEIGHT FEET20
    • HEIGHT TO TOP STEP--
    • CAPACITY LBS375
    • COLOR FINISHYellow
    • BRANDWerner®
    • CONSTRUCTIONFiberglass
    • MANUFACTURERS PART NUMBERD7220-2
    • QUANTITY STEPS20
    • TYPEType IAA
    • WEIGHT LBS43
    • CERTIFICATIONSOSHA and ANSI
    • DESCRIPTION20 Ft. Type 1AA Lightweight Extension Ladder
    • LADDER TYPEExtension Ladder

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!