Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
EGA 1-Piece Mini Crossover 2-Step Grip Strut, Aluminum 500Lb. Capacity - MC03

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

EGA 1-Piece Mini Crossover 2-Step Grip Strut, Aluminum 500Lb. Capacity - MC03

Item #: WBB1893209

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $369.00 Save up to 5%
Price: $ 351.95
Product Information
Customer Review
Product Q&A
Accessories
EGA 1-Piece Mini Crossover 2-Step Grip Strut, Aluminum 500Lb. Capacity - MC03

A great solution to navigate over low running pipes, electrical conduits or other permanent objects. Strong all welded construction made of heavy gauge rectangular tubing. Steps and platforms are made of durable grip strut. Meets or exceeds OSHA standards. 500 lbs weight capacity.

Product Specifications

    • LENGTH INCHES51
    • WIDTH INCHES26-1/2
    • DEPTH TOP STEP INCHES29
    • HEIGHT INCHES19-1/2
    • HEIGHT TO TOP STEP19
    • CAPACITY LBS500
    • COLOR FINISHMill
    • ASSEMBLYAssembled
    • BRANDEGA Products
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERMC03
    • QUANTITY STEPS2
    • STEP TYPEGrip Strut Tread
    • STEP WIDTH INCHES24
    • TYPEAluminum Crossover
    • WEIGHT LBS24
    • CERTIFICATIONSOSHA
    • INCLINE60°
    • HEIGHT TO TOP STEP/PLATFORM RANGE12"-23"
    • HEIGHT TO TOP STEP/PLATFORM19"
    • DESCRIPTIONOne Piece Mini Crossover
    • LADDER TYPERolling Ladder

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do we have a training module for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result