Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

36" x 48" Platform Shown

6 Step Heavy Duty Steel Mobile Work Platform W/ Handrails - 24" x 72" Platform

Rollover image to zoom in

Click image to enlarge

See all 112 items in product family

6 Step Heavy Duty Steel Mobile Work Platform W/ Handrails - 24" x 72" Platform

Item #: WBB680170

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,138.00
Product Information
Customer Review
Product Q&A
Accessories
6 Step Heavy Duty Mobile Work Platform W/ Handrails - 24" x 72" Platform

Extra Heavy Duty Mobile Work Platforms help increase productivity by making maintenance operations simple. Packaged in patented Ladders in a Box, which helps reduce the chance of material damage. Base frames and rear vertical are constructed with rugged 2 x 1 rectangular tubing. Features easy to use heavy duty pedal activated lockstep with 4" casters. Includes 36" handrails for additional support. Gray powder coat finish. Meets OSHA and ANSI requirements. 24"W x 72"L platform.

Product Specifications

    • CAPACITY LBS800
    • COLOR FINISHGray
    • BRANDBallymore
    • CONSTRUCTIONSteel
    • HANDRAIL36
    • MANUFACTURERS PART NUMBERSEP6-24-72PD
    • PLATFORM HEIGHT INCHES60
    • QUANTITY STEPS6
    • TYPEExtra Heavy Duty Work Platform
    • WEIGHT LBS237
    • CERTIFICATIONSOSHA and ANSI
    • PLATFORM WIDTH INCHES24
    • HEIGHT TO TOP STEP/PLATFORM RANGE60"-71"
    • RECYCLED CONTENT100%
    • PLATFORM LENGTH INCHES72
    • MADE IN USAYes
    • HEIGHT TO TOP STEP/PLATFORM60"
    • LADDER TYPERolling Ladder
    • LOCK TYPEPedal Activated
    • STEP DEPTH INCHES7

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do we have a training module for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result