Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Louisville 3' Aluminum Platform Step Ladder - 300 lb Cap. - AP1003
See all 7 items in product family

Louisville 3' Aluminum Platform Step Ladder - 300 lb Cap. - AP1003

Item #: WB253930

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 127.95
Product Information
Customer Review
Product Q&A
Accessories
ALUMINUM PLATFORM STEP LADDERS
Louisville platform ladders are rated for Type 1A performance with a 300 lb. load capacity. Ideal for extra heavy duty applications including industrial construction, building, roofing and general contracting. Louisville ladders include slip resistant rubber feet. Top rail guard provides operator safety when on platform. Slip resistant top platform for added safety. Features double rivet steps, heavy gusset bracing and full channel rail. Meets OSHA requirements, ANSI standards.

Product Specifications

    • WIDTH INCHES22-3/4
    • DEPTH INCHES38
    • HEIGHT FEET3
    • CAPACITY LBS300
    • ASSEMBLYAssembled
    • BRANDLouisville
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERAP1003
    • MODEL253930
    • QUANTITY STEPS3
    • TYPEType IA / Grade 1A
    • WEIGHT LBS20
    • CERTIFICATIONSOSHA and ANSI
    • HEIGHT TO TOP STEP/PLATFORM RANGE36"-47"
    • HEIGHT TO TOP STEP/PLATFORM36"
    • LADDER TYPEStep Ladder

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!