Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hailo Championsline 5 Step Aluminum Safety Ladder - 8010-527

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Hailo Championsline 5 Step Aluminum Safety Ladder - 8010-527

Item #: WBB1131526

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 155.95
Product Information
Customer Review
Product Q&A
Accessories
Hailo Championsline 5 Step Aluminum Safety Ladder - 8010-527

A very stylish aluminum safety ladder with black anodized extra wide 5" treads with red trim and extendable rail for greater stability. Also includes Multi-function tray for paint cans and tools. With bucket hook, cable clamp and Aluminum platform with non-slip ribbing and hinge spreader. Safe, high-tech riveted rail-step joints. Slip-resistant feet. Maximum load capacity 485 Lbs. EN 131 Certification. Backed by 10 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES18-8/9
    • DEPTH INCHES5-1/2
    • HEIGHT INCHES66
    • HEIGHT TO TOP STEP42"
    • CAPACITY LBS485
    • COLOR FINISHBlack/Red/Gray
    • ASSEMBLYAssembled
    • BRANDHailo
    • CONSTRUCTIONAluminum/Plastic
    • MANUFACTURERS PART NUMBER8010-527
    • QUANTITY STEPS5
    • STEP WIDTH INCHES5
    • WEIGHT LBS15-3/7
    • STYLEChampionsline
    • MAX WORKING HEIGHT110"
    • HEIGHT TO TOP STEP/PLATFORM RANGE36"-47"
    • HEIGHT TO TOP STEP/PLATFORM42"
    • DESCRIPTIONChampionsline 5 Step Aluminum Safety Ladder
    • LADDER TYPEStep Ladder

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Work Great

Your review: Fit where we need them to go

Pros: Light, with wide treads

Is this review helpful?

5 step ladder

Your review: still have not used it, but it looks great

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!