Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hailo Championsline 6 Step Aluminum Safety Ladder - 8010-627

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Hailo Championsline 6 Step Aluminum Safety Ladder - 8010-627

Item #: WBB1131527

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 169.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Hailo Championsline 6 Step Aluminum Safety Ladder - 8010-627

A very stylish aluminum safety ladder with black anodized extra wide 5" treads with red trim and extendable rail for greater stability. Also includes Multi-function tray for paint cans and tools. With bucket hook, cable clamp and Aluminum platform with non-slip ribbing and hinge spreader. Safe, high-tech riveted rail-step joints. Slip-resistant feet. Maximum load capacity 485 Lbs. EN 131 Certification. Backed by 10 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES20
    • DEPTH INCHES5-1/2
    • HEIGHT INCHES74-3/4
    • HEIGHT TO TOP STEP50"
    • CAPACITY LBS485
    • COLOR FINISHBlack/Red/Gray
    • ASSEMBLYAssembled
    • BRANDHailo
    • CONSTRUCTIONAluminum/Plastic
    • MANUFACTURERS PART NUMBER8010-627
    • QUANTITY STEPS6
    • STEP WIDTH INCHES5
    • WEIGHT LBS18-3/4
    • STYLEChampionsline
    • MAX WORKING HEIGHT121"
    • HEIGHT TO TOP STEP/PLATFORM RANGE48"-59"
    • HEIGHT TO TOP STEP/PLATFORM50"
    • DESCRIPTIONChampionsline 6 Step Aluminum Safety Ladder
    • LADDER TYPEStep Ladder

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

hailo Championsline 6 step ladder

Pros: Love everything about this ladder- The grip handle at the top-the rubber on the steps-width of the steps-light weight to carry.

Cons: None-except that with the 6 steps it is long.

Is this review helpful?

Very Nice

Your review: Comfortable to use and very light o move around.

Is this review helpful?

Hailo Championsline 6 Step Aluminum Safety Ladder

Your review: I was pleasantly surprised. The ladder was exactly what I needed. I originally bought this ladder to decorate our 11� Christmas Tree. Talk about comfort, the wide treads are fantastic for your feet, legs and back. I also like the way that the top step locks together both the front and back of the latter to each other, instead of having locking braces on each side of the ladder like that of a conventional stepladder (you still have to flexible wires in place of the locking braces, but this makes it easy to get the ladder close to the tree). The wire assist in keeping the front railing connected to the back railing. Not only is this ladder comfortable, but lightweight. This ladder has many multiple uses both inside and outside home. As for as Safety, I highly recommend it.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!