Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Folding Stepladder Also Functions as a Hand Truck 18-1/2"W x 29"D x 47"H

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Folding Stepladder Also Functions as a Hand Truck 18-1/2"W x 29"D x 47"H

Item #: WB249596

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 130.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
FOLDING STEPLADDER CARTS
Three-Step Folding Stepladder Cart
Folding stepladder carts are easily convertible for versatility and functionality. Stepladder carts are easily convertible from a three-step stepladder into a hand truck in seconds. Made from rugged aluminum for lasting strength and lightweight mobility. Hand grips provide comfort and firm hold. Nose plate measures 15" wide. 4" diameter wheels provide smooth transportation. Hand truck capacity is 130 lbs. Ladder capacity is 250 lbs. Folds to only 3-1/2" thick when not in use.

Product Specifications

    • WIDTH INCHES18-1/2
    • DEPTH INCHES29
    • HEIGHT INCHES47
    • CAPACITY LBS300
    • COLOR FINISHBlack/Gray
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERC-130-3
    • QUANTITY STEPS3
    • HEIGHT TO TOP STEP/PLATFORM RANGE24"-35"
    • HEIGHT TO TOP STEP/PLATFORM30-3/8"
    • LADDER TYPEStep Ladder
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!