Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Werner 2' Type 1A Aluminum Dual Access Platform Ladder - PT372
See all 16 items in product family

Werner 2' Type 1A Aluminum Dual Access Platform Ladder - PT372

Item #: WB261369

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $431.50 Save up to 36%
Price: $ 277.95
Product Information
Customer Review
Product Q&A
Accessories
Werner® 2' Type 1A Aluminum Dual Access Platform Ladder - PT372

Werner® ladders are rated for Type 1A performance with a 300 lb. load capacity. Ideal for extra heavy duty applications including industrial construction, building, roofing and general contracting. Designed for one or two person jobs. Werner ladders feature large pinch proof platform that provides secure and comfortable work area. Includes slip resisitant foot pads, safety guard rail and thick side plates. Steps are double riveted slip resistant Traction-Tred® on front and rear sections.

Product Specifications

    • WIDTH INCHES21-1/4
    • DEPTH INCHES36
    • HEIGHT FEET4
    • CAPACITY LBS300
    • ASSEMBLYAssembled
    • BRANDWerner®
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERPT372
    • PLATFORM HEIGHT FEET2
    • QUANTITY STEPS2
    • WEIGHT LBS21
    • CERTIFICATIONSOSHA and ANSI
    • HEIGHT TO TOP STEP/PLATFORM RANGE24"-35"
    • HEIGHT TO TOP STEP/PLATFORM24"
    • LADDER TYPEStep Ladder

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is there a safety guide available for this ladder?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result