Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Louisville 12' Fiberglass Platform Step Ladder - 375 Lb. Cap. - FP1412-HD

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Louisville 12' Fiberglass Platform Step Ladder - 375 Lb. Cap. - FP1412-HD

Item #: WB249662

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 442.95
Product Information
Customer Review
Product Q&A
Accessories
FIBERGLASS PLATFORM STEP LADDERS
Type 1AA - 375 lb. Capacity
Fiberglass platform ladders are built for professional and industrial use. Louisville step ladders have a slip resistant platform and top rail guard for operator safety. Features rivets step construction with gussets for reinforcement. Meets OSHA requirements, ANSI standards.

Product Specifications

    • WIDTH INCHES37
    • DEPTH INCHES89-1/2
    • HEIGHT FEET12
    • CAPACITY LBS375
    • ASSEMBLYAssembled
    • BRANDLouisville
    • CONSTRUCTIONFiberglass
    • MANUFACTURERS PART NUMBERFP1412-HD
    • TYPEType IAA / Grade 1AA
    • WEIGHT LBS68
    • CERTIFICATIONSOSHA and ANSI
    • HEIGHT TO TOP STEP/PLATFORM RANGE144"-155"
    • HEIGHT TO TOP STEP/PLATFORM144"
    • LADDER TYPEStep Ladder

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!