Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Almond

EGA Office Ladder 3-Step Rubber Surface, Gray 450Lb. Capacity - F013

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

EGA Office Ladder 3-Step Rubber Surface, Gray 450Lb. Capacity - F013

Item #: WBB1893196

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $296.00 Save up to 18%
Price: $ 242.95
Product Information
Customer Review
Product Q&A
Accessories
EGA Office Ladder 3-Step Rubber Surface, Gray 450Lb. Capacity - F013

EGA Office Ladders are easily maneuverable in crowded office environments, and then lock in place.

Features/Benefits:
  • Spring loaded 3" casters compress to engage rubber-tipped legs, which provide traction and secure the ladder firmly in place when in use
  • Steps are 7" deep and feature solid treads coated with anti-slip vinyl tread for slip resistant footing
  • 1" square-tube technology stands up to abuse better than conventional round tube design
  • 24" high handrail and 14" deep top step for added stability
  • Up to 450 lbs. capacity
  • Meets or exceeds OSHA standards


Product Specifications

    • LENGTH INCHES29
    • WIDTH INCHES22
    • DEPTH TOP STEP INCHES14
    • HEIGHT INCHES54
    • HEIGHT TO TOP STEP30
    • CAPACITY LBS450
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDEGA Products
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERF013
    • QUANTITY STEPS3
    • STEP TYPENon-Slip Textured Vinyl
    • STEP WIDTH INCHES17
    • TYPEMobile Ladder
    • WEIGHT LBS45
    • CERTIFICATIONSOSHA
    • INCLINE60°
    • HEIGHT TO TOP STEP/PLATFORM RANGE24"-35"
    • HEIGHT TO TOP STEP/PLATFORM30"
    • DESCRIPTIONOffice Ladder
    • LADDER TYPEStep Ladder
    • HANDRAIL HEIGHT INCHES24
    • LOCK TYPE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!