Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil ASP-24-3-SS Adjustable Height Step Stand, Stainless Steel 24"W x 36"L

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Vestil ASP-24-3-SS Adjustable Height Step Stand, Stainless Steel 24"W x 36"L

Item #: WB249639

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,725.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ADJUSTABLE HEIGHT STEP STANDS
Stainless Steel 3-Step Stand
Adjustable height step stands provide convenient work platforms for hard-to-reach spaces. Step stands help bring the worker up to the optimum working height. Serrated surface provides maximum traction even in wet applications. Durable welded construction offers 500 lb. capacity. Legs are independently adjustable. Step rise is fixed at 7""H. Individual step depth is 12"". First step is height adjustable from 6" to 7-1/2". Second step is adjustable from 13" to 14-1/2". 3 Step Models have a top step that is adjustable from 20"" to 22-1/4""H. Made using stainless steel.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES36
    • CAPACITY LBS500
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONStainless Steel
    • LOWER STEP HEIGHT RANGE6" to 7-1/2"
    • MANUFACTURERS PART NUMBERASP-24-3-SS
    • MIDDLE STEP HEIGHT RANGE13" to 14-1/2"
    • QUANTITY STEPS3
    • UPPER STEP HEIGHT RANGE20" Min Height
    • WEIGHT LBS55
    • LADDER TYPEStep Stand

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!