Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Aluminum Wide Step Stand - 3 Step - SSA-3W-KD

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Vestil Aluminum Wide Step Stand - 3 Step - SSA-3W-KD

Item #: WBB1529981

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 510.00
Product Information
Customer Review
Product Q&A
Accessories
Vestil Aluminum Wide Step Stand - 3 Step - SSA-3W-KD

This Aluminum Step Stand is ideal for industrial or commercial applications. It is lighter than comparable steel models. The wide open step design includes extra heavy duty serrated surface for traction. With rubber tipped legs, this step ladder is ideal for use on many types of floors.

Product Specifications

    • LENGTH INCHES34-9/16
    • WIDTH INCHES32-13/16
    • DEPTH TOP STEP INCHES10
    • HEIGHT INCHES30
    • HEIGHT TO TOP STEP30
    • CAPACITY LBS500
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDVestil
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERSSA-3W-KD
    • QUANTITY STEPS3
    • STEP WIDTH INCHES30-1/8
    • TYPEStep Stand
    • WEIGHT LBS32
    • CERTIFICATIONSOSHA
    • LADDER TYPEStep Stand

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!