Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Aluminum Yellow Wide Step Stand - 3 Step Welded - SSA-3W-Y

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Vestil Aluminum Yellow Wide Step Stand - 3 Step Welded - SSA-3W-Y

Item #: WBB1529984

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 466.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil Aluminum Yellow Wide Step Stand - 3 Step Welded - SSA-3W-Y

The Aluminum Step Stand is ideal for the industrial and commercial settings. The step stand is a lightweight, yet durable, design constructed of powder coated heavy duty aluminum for maneuverability from workstation to workstation. The unit features a wide step design for increased stability, as well as, rubber tipped legs for extra traction support.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES34-9/16
    • WIDTH INCHES32-13/16
    • DEPTH TOP STEP INCHES10
    • HEIGHT INCHES30
    • HEIGHT TO TOP STEP30
    • CAPACITY LBS500
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERSSA-3W-Y
    • QUANTITY STEPS3
    • STEP WIDTH INCHES30-1/8
    • TYPEStep Stand
    • WEIGHT LBS30
    • CERTIFICATIONSOSHA
    • LADDER TYPEStep Stand

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!