Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wilton 86550 Model 4800S-60C 60" Clamping Capacity 7" Throat Depth Heavy Duty Copper F-Clamp

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Wilton 86550 Model 4800S-60C 60" Clamping Capacity 7" Throat Depth Heavy Duty Copper F-Clamp

Item #: WBB1140921

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $452.00 Save up to 23%
Price: $ 346.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
The top of the line Wilton® Spark-DutyTM series with copper spindle is superior when resisting welding spatter. Every Spark-Duty F-Clamp comes standard with an ergonomic, anti-fatigue Wilton-Grip® and V-Groove pad accessory. Boasting a lifetime warranty, the 4800S series F-Clamps clamp down with 4800 pounds of force.

Features:

  • Spark-Duty copper-plated spindle extends the life of the clamp by protecting the spindle and pad from harmful welding spatter.
  • Quick-Twist Pads are simple and fast to replace with a V-Groove pad included in every box, or optional serrated pad.
  • Ergonomic Wilton-Grip® has anti-fatigue properties and provides comfort during repetitive clamping.

Product Specifications

    • DESCRIPTIONF-Clamp
    • BRANDWilton
    • MANUFACTURERS PART NUMBER86550
    • THROAT DEPTH7"
    • WARRANTYLifetime
    • SIZE60"
    • MODEL4800S-60C
    • TYPEHeavy Duty
    • NOM. CLAMP PRESSURE4880

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed