Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wilton 86710 Model DT2400S-24C 24" Clamping Capacity 8" Throat Depth Deep Reach Copper F-Clamp

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Wilton 86710 Model DT2400S-24C 24" Clamping Capacity 8" Throat Depth Deep Reach Copper F-Clamp

Item #: WBB1140922

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $246.00 Save up to 24%
Price: $ 186.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Designed for the custom projects that require a deeper reach and more throat depth, Wilton® Deep Reach Clamps provide flexibility to accommodate larger, more awkward workpieces without compromising clamping power.

Features:

  • Spark-Duty copper-plated spindle extends the life of the clamp by protecting the spindle and pad from harmful welding spatter.
  • Increased throat depth provides a deeper reach for unique projects.
  • Quick-Twist Pads are simple and fast to replace with a V-Groove pad included in every box, or optional serrated pad.
  • Ergonomic Wilton-Grip® has anti-fatigue properties and provides comfort during repetitive clamping.
  • Drop forged arm provides minimal flex under heavy work loads.

Product Specifications

    • DESCRIPTIONF-Clamp
    • BRANDWilton
    • MANUFACTURERS PART NUMBER86710
    • THROAT DEPTH8"
    • WARRANTYLifetime
    • SIZE24"
    • MODELDT2400S-24C
    • TYPEDeep Reach
    • NOM. CLAMP PRESSURE1770

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed